Select Country and Language Canada / French
Changer de pays
JF-DVF-HID-I | AIPHONE

AIPHONE | JF-DVF-HID-I | Jf Fl. Mnt Clr Vndl Dr Station, Ss With Embedded HID Iclass Reader

  • Réf. fabricant JF-DVF-HID-I
  • PART #339203
Type: DOOR STATIONS
Description

Video Door Station with iClass Reader - The JF-DVF-HID-I is a vandal-resistant, flush mount door station used with the JF hands-free, color video entry series. The unit has an embedded HID iClass compatible card reader with a standard Wiegand output to an access control panel. The JF-DVF-HID-I comes complete with mounting box to ease installation, it's faceplate is stainless steel, the call button is metal and the camera is protected with a clear Lexan lens cover. The JF-DVF-HID-I features a color C CD camera, speaker and mic for communication, illuminated call directory and white illumination LED for low light conditions.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires