Select Country and Language Canada / French
Changer de pays
JGS516 | NETGEAR

NETGEAR | JGS516 | 16-port 10/100/1000BASE-T unmanaged rack-mount switch

  • Réf. fabricant JGS516
  • PART #374229
Device Technology: 1000BASET
No Exp Modules/Slots: 0
Number of Ports: 13-24
Type of Device: STACKABLE SWITCH
Description

Plug-and-play switches are for businesses in need of a small and simple network. ProSafe unmanaged rack-mount switches are 1U rack-mountable to fit in standard 19 in. racks and are packed with ease-of-use features to simplify your networking experience. Matched with Netgear's thorough testing, the ProSafe unmanaged rack-mount switches provide long-lasting performance you can count on.

Caractéristiques
  • Available with (16) or (24) 10/100BASE-TX or 10/100/1000BASE-T ports
  • Up to 2,000 Mbps full-duplex throughput over Cat 5 cables
  • Auto-detects speed and duplex
  • Full lifetime warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires