Select Country and Language Canada / French
Changer de pays
JK-DVF-HID | AIPHONE

AIPHONE | JK-DVF-HID | Jk Flush Mount Color Vandal Door Station, Stainless Steel With Embedded Hid Proxpoint Plus Reader

  • Réf. fabricant JK-DVF-HID
  • PART #420944
Type: DOOR STATIONS
Description

Video Door Station with HID Reader - The JK-DVF-HID is a vandal-resistant, flush mount door station used with the JK hands-free, color video entry series. The unit has an embedded HID prox point plus card reader with a standard Wiegand output to an access control panel. The JK-DVF-HID comes complete with mounting box to ease installation, it's faceplate is stainless steel, the call button is metal and the camera is protected with a clear Lexan lens cover. The JK-DVF-HID features a color Pan/Tilt/Zoom CMOS camera, speaker and mic for communication, illuminated call directory and white illumination LED for low light conditions.

Must be a reseller to purchase this product

Caractéristiques
  • The JK-DVF-HID is a Vandal Resistant, Flush Mount Door Station Used with the JK Hands-Free, Color Video Entry Series
  • The Unit has an Embedded HID ProxPoint Plus Card Reader with a Standard Wiegand Output to an Access Control Panel
  • The JK-DVF-HID Comes Complete with Mounting Box to Ease Installation, It's Faceplate is Stainless Steel, the Call Button is Metal and the Camera is Protected with a Clear Polycarbonate Lens Cover
  • The JK-DVF-HID Features a Color Pan/Tilt/Zoom CMOS Camera, Speaker and Mic fo r Communication, Illuminated Call Directory and White Illumination LED for Low Light Conditions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires