Select Country and Language Canada / French
Changer de pays
JKR3-11A | CRIMSON AV

CRIMSON AV | JKR3-11A | Ceiling projector kit with JR3 universal adapter

  • Réf. fabricant JKR3-11A
  • PART #703605
Description

6" to 11". Ideal for projectors weighing up to 70 lb. Built-in roll, pitch and yaw adjustments make alignment fast and easy. Quick release mechanism allows projector to be easily removed for service. Compatible with all 1.5 NPT threaded pipe.

Caractéristiques
  • Security hardware included for all connection points
  • 1" incremental drop length adjustment
  • Completely pre-assembled mounting interface for quick installation
  • Fully adjustable roll, pitch and yaw
  • Quick release mechanism allows for easy service of projtor
  • Through-column cable routing for an uncluttered look
  • Pre-sorted hardware pack for easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires