Select Country and Language Canada / French
Changer de pays
JKS2-18A | CRIMSON AV

CRIMSON AV | JKS2-18A | Suspended ceiling projector kit with JR2 universal adapter

  • Réf. fabricant JKS2-18A
  • PART #703613
Description

Complete projector mount kit with suspended ceiling adapter. 12" to 18". Ideal for projectors weighing up to 60 lb. Built-in roll, pitch and yaw adjustments make alignment fast and easy. Quick release mechanism allows projector to be easily removed for service. Compatible with all 1.5 NPT threaded pipe.

Caractéristiques
  • 1" incremental drop length adjustment
  • Mounts above false ceiling tile on standard 2'x2' or 2'x4' grid system
  • Allows for infinite column placement within standard 2'x2' or 2'x4' grid system
  • Includes 22' suspension wire, four turnbuckles, and anchors tosuspend from wood or concrete structures
  • Fully adjustable roll, pitch and yaw
  • Quick release mechanism allows for easy service of projector
  • Through-column cable routing for an uncluttered look
  • Pre-sorted hardware pack for easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires