Select Country and Language Canada / French
Changer de pays
JP4SBC50RB-X20 | PANDUIT

PANDUIT | JP4SBC50RB-X20 | J Hook With Screw-on Beam Clamp Use With Flanges Up To 1/2" (12.7mm) Thick, Rotates 360 degrees, Black, Maximum Bundle Capacity 4.0"

  • Réf. fabricant JP4SBC50RB-X20
  • PART #507707
Max. Bundle Dia. (in.): 4.00
Std. Pkg. Qty.: 10
Type: J-HOOKS