Select Country and Language Canada / French
Changer de pays
JP4WP2B-X20 | PANDUIT

PANDUIT | JP4WP2B-X20 | J Hook For Powder Actuated Installation On Walls, One 5/32" (M4) Mounting Hole, One 1/4" (M6) Mounting Hole, Black, Maximum Bundle Capacity 4.0", Pack of 10

  • Réf. fabricant JP4WP2B-X20
  • PART #507709
Max. Bundle Dia. (in.): 4.00
Std. Pkg. Qty.: 10
Type: J-HOOKS
Caractéristiques
  • Complete horizontal and vertical 1" bend radius control helps prevent degradation of cable performance
  • UL 2043 and CAN/ULC S102.2 listed and are suitable for use in air handling spaces
  • Durable non-metallic J Hook materials provide the ability to manage and support a large number of cables
  • Pre-riveted assemblies allow for attachment to ceilings, beams, threaded rods, drop wires and under floor supports to meet requirements of a variety of applications
  • Wide cable support base prevents pinch points that could cause damage to cables
  • Cable tie channel allows user to easily install 3/4" Tak-Ty(TM) Cable Ties to retain cable bundle
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires