Select Country and Language Canada / French
Changer de pays
JP5E6U | ORTRONICS

ORTRONICS | JP5E6U | Clarity 5E 6-Port Jak-Pak Kit, T568A/B, Category 5e, 6-port/110 module

  • Réf. fabricant JP5E6U
  • PART #268161
Category: CATEGORY 5E
Color: BLACK
Loaded: YES
Mounting: SURFACE MOUNT
Number of Ports: 6
Termination: 110
Wiring: A/B UNIVERSAL
Description

Clarity 5e Jak-Pak is a compact, flexible, multi-user solution that can be structurally mounted or used in a temporary enviroment. It is component compliant to TIA/EIA Category 5e performance requirements. Kits come supplied with Clarity 5e six-port/110 modules and are part of the Clarity 5e link and channel solution that provides significant installed performance headroom.

Caractéristiques
  • ETL Verified to Category 5e component standard
  • Center tuned to Clarity 5e patch cords
  • Supports use in multiple situations
  • Compact design
  • Icon compatible
Spécifications
  • Length Metric: 186.69 mmTypical Application: Mutoa, Multistation, Portable cabling in convention area
  • Category Rating: Category 5e
  • Depth Metric: 36.58 mm
  • Footprint: Six-Port
  • Color: Black
  • Number of Ports: 6
  • Width Metric: 44.45 mmMounting Hardware Included: NoCategory 5e/UTP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires