Select Country and Language Canada / French
Changer de pays
JPS-4AED | AIPHONE

AIPHONE | JPS-4AED | 7 in. Touchscreen Handset / Hands-free 4x8 Color Video Set. (JP-4MED, JP-DA, PS-2420UL)

  • Réf. fabricant JPS-4AED
  • PART #606627
Type: BOXED SETS
Description

The JP Series features a 7" touchscreen for system navigation, door release, and viewing visitors on the large display. Hands-free and handset communication is featured on all inside stations and picture memory records images onto an SD/SDHC card. The JP Series supports up to 8 inside stations for internal communication and 4 door stations.

Must be a reseller to purchase this product

Caractéristiques
  • Digital PanTilt and Zoom camera eliminates blind spots with 170 wide angle lens (video door stations)
  • 7" touchscreen panel
  • Hands-free (VOX) or handset communication
  • Camera position and zoom can be set for call-in
  • Includes two N/O door release contacts (add RY-3DL for 3~4 doors)
  • Color LCD screen
  • Camera can be adjusted to compensate for bright illumination
  • Picture memory records up to 20 calls to internal memory and max. 1,000 calls to removable SD / SDHC card (not included)
  • Entry can be monitored via the master station
  • 1 output to control a secondary device like a light, gate, or additional door
  • Video out to DVR via supplied connector
  • Homerun or daisy chain wiring options (see installation manual for details)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires