Select Country and Language Canada / French
Changer de pays
JR-ORT-2 | FLUKE NETWORKS

FLUKE NETWORKS | JR-ORT-2 | JR-ORT-2,JACKRAPID TERMINATION TOOL (FOR ORTRONICS TJ5E00, TJ600, TJ610)

  • Réf. fabricant JR-ORT-2 | 3093721
  • PART #366266
Copper Type: PUNCHDOWN/IMPACT
Type: COPPER
Description

The JackRapid Termination Tool is the industry's most innovative and time-saving installation tool. JackRapid allows you to terminate jacks eight times faster than traditional impact tools-with accuracy that's unmatched. The patented jack termination t ool seats and terminates all wires simultaneously with one squeeze of an ergonomic handle. The built-in blade cuts off the excess wire after it is seated in the connector, eliminating the need for a secondary trim step. Simple, one-handed operation red uces hand fatigue. With JackRapid, you'll never punch into the palm of your hand or through drywall again

Caractéristiques
  • Cuts installation time-easy-to-use handle, seats and cuts all wires at once, saving you up to one minute installation time per jack
  • High-quality, consistent terminations-no more compromised connections and wasted jacks
  • Simple, one-handed operation with an ergonomically designed handle reduces hand fatigue
Infos techniques et normes

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires