Select Country and Language Canada / French
Changer de pays
JS1-16S | CRIMSON AV

CRIMSON AV | JS1-16S | Short throw single stud projector arm

  • Réf. fabricant JS1-16S
  • PART #703625
Description

Adjustable models position center of short throw projector mount to a maximum of 16" from the wall. Ideal for short throw projector mount weighing up to 50 lb. Quick and secure hook in place arm attachment with +/-5º height/pitch adjustment at the wall plate. Internal cord management for easy wiring and a clean look. Compatible with all short throw projector mount with 1.5 NPT threaded interface.

Caractéristiques
  • Compatible with all projector mounts that use standard 1.5" NPT interface
  • Mounts to a single stud, concrete or other structural surface
  • Standard arm lengths, positions center of projector from 7.5" to 30" from the wall
  • + / - 5 height adjustment at th wall plate
  • Integrated cable management for clean look
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires