Select Country and Language Canada / French
Changer de pays
JS2-16S | CRIMSON AV

CRIMSON AV | JS2-16S | Short throw dual stud projector arm

  • Réf. fabricant JS2-16S
  • PART #703627
Description

Adjustable models position center of projector to a maximum of 16" from the wall. Ideal for projectors weighing up to 50 lb. Quick and secure hook in place arm attachment with +/-5 height/pitch adjustment at the wall plate. Internal cord management fo r easy wiring and a clean look. Compatible with all projector mounts with 1.5 NPT threaded interface.

Caractéristiques
  • Compatible with all projector mounts that use standard 1.5" NPT interface
  • Mounts to a dual stud, on 16" centers, concrete or other structural surface
  • Standard arm lengths, positions center of projector from 7.5" to 55" from the wall
  • + / - 5 height adustment at the wall plate
  • 10" of lateral adjustment
  • Integrated cable management for clean look
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires