Select Country and Language Canada / French
Changer de pays
JSK1-16S | CRIMSON AV

CRIMSON AV | JSK1-16S | Short throw single stud projector kit

  • Réf. fabricant JSK1-16S
  • PART #703630
Description

Adjustable models position center of short throw projector mounts to a maximum of 16" from the wall. Ideal for projectors weighing up to 50 lb. Quick and secure hook in place arm attachment with +/-5º height/pitch adjustment at the wall plate. Internal cord management for easy wiring and a clean look. Compatible with all short throw projector mounts with 1.5 NPT threaded interface. Built-in roll, pitch and yaw adjustments make alignment fast and easy. Quick release mechanism allows short throw proje ctor mounts to be easily removed for service. Compatible with all 1.5 NPT threaded interface.

Caractéristiques
  • Complete kit required for installation
  • Mounts to a single stud, concrete or other structural surface
  • Standard arm lengths, positions center of projector from 7.5" to 30" from the wall
  • Fully adjustable roll, pitch and yaw adjustment
  • + / - 5 height adstment at the wall plate
  • Quick release mechanism allows for easy service of projector
  • Completely pre-assembled mounting interface for quick installation
  • Integrated cable management for clean look
  • Pre-sorted hardware pack for easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires