Select Country and Language Canada / French
Changer de pays
JSK2-16S | CRIMSON AV

CRIMSON AV | JSK2-16S | Short throw dual stud projector kit

  • Réf. fabricant JSK2-16S
  • PART #703632
Description

Adjustable models position center of projector to a maximum of 16" from the wall. Ideal for projectors weighing up to 50 lb. Quick and secure hook in place arm attachment with +/-5º height/pitch adjustment at the wall plate. Internal cord management fo r easy wiring and a clean look. Compatible with 1.5 NPT threaded interface. Built-in roll, pitch and yaw adjustments make alignment fast and easy. Quick release mechanism allows projector to be easily removed for service.

Caractéristiques
  • Complete kit required for installation
  • Mounts to a dual stud, on 16" centers, concrete or other structural surface
  • Standard arm lengths, positions center of projector from 7.5" to 55" from the wall
  • 10" of lateral adjustment
  • Fully adjustable roll, pit and yaw adjustment
  • + / - 5 height adjustment at the wall plate
  • Quick release mechanism allows for easy service of projector
  • Completely pre-assembled mounting interface for quick installation
  • Integrated cable management for clean look
  • Pre-sorted haare pack for easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires