Select Country and Language Canada / French
Changer de pays
JSK2F-30 | CRIMSON AV

CRIMSON AV | JSK2F-30 | Short throw dual stud projector kit

  • Réf. fabricant JSK2F-30
  • PART #703635
Description

Adjustable arm lengths 7.3" - 30". Hook in place installation with horizontal and vertical adjustment at the wall plate. Ideal for projectors weighing up to 50 lb. Built-in projector roll, pitch and yaw adjustments make alignment fast and easy. Quick r elease mechanism allows projector to be easily removed for service.

Caractéristiques
  • Complete kit required for installation
  • Mounts to a dual stud, on 16" centers, concrete or other structural surface
  • Completely adjustable extension positions projector 7.3" to 55" from wall
  • Lateral shift for perfect placement
  • Fully adjustable roll, pih and yaw adjustment
  • + / - 5 height adjustment at the wall plate
  • Quick release mechanism allows for easy service of projector
  • Completely pre-assembled mounting interface for quick installation
  • Integrated cable management for clean look
  • Pre-sorted hware pack for easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires