Select Country and Language Canada / French
Changer de pays
K-1205 | VIKING ELECTRONICS

VIKING ELECTRONICS | K-1205 | 12 Button Apartment Entry Phone with Built-In Door Strike Relay and Color Video Camera (5 in. x 10 in. x 2.5 in.)

  • Réf. fabricant K-1205
  • PART #668007
Description

The K-1205 Entry Phone is a two-way, handsfree telephone with 12 buttons for calling individual residences in an apartment building. It also has a built-in color CCTV video camera. The rugged stainless steel faceplate has a printed directory housed in a waterproof, scratch-resistant lens.



Each button is beside the tenants name in the directory so there are no confusing codes to deal with. Calling a particular tenant is as easy as pressing a single button. The K-1205 has a built in speed dialerhat can handle up to 12 primary phone numbers, each with 22 digits. If there is no answer at the first number, a second number can be called automatically. Once the tenant answers their phone, a single touch tone command can activate the door strike re lay. For "no phone line" applications, the K- 1205 is compatible with the C-3000 no CO (phone line) controller. The high resolution video camera is mounted on an adjustable bracket so it can be positioned just right to view the outside visitor.



ThK-1205-EWP shares all of the features of the K-1205 in addition to Enhanced Weather Protection (EWP) for outdoor installations where the unit is exposed to precipitation or condensation. EWP products feature foam rubber gaskets and boots, sealed connec tions, gel-filled butt connectors, as well as urethane or thermal plastic potted circuit boards with internally sealed, field-adjustable trim pots and DIP switches for easy onsite programming.



Must be a reseller to purchase this product

Caractéristiques
  • Vandal-Resistant Features: 14 gauge louvered 316 stainless steel faceplate with permanent laser etched graphics, stainless steel speaker/mic screen, heavy duty metal keypad and hex drive mounting screws.
  • Weather-Resistant Features: Marine grade 316 sta inless steel faceplate and screws. Internally sealed keypad. Mylar speaker. Self-draining mic mount. Faceplate, mic and speaker gaskets.
  • K-1205-EWP is designed to meet IP66 Ingress Protection Rating (see DOD# 859 for more information)
  • Built-in high resolution color video camera with wide viewing, tilt/swivel adjustments and wide operating temperature of -30F to 150F
  • Operates on 12 to 24 volts AC/DC
  • 12 speed dial buttons (22 digits each)
  • 12 alternate number positions (22 digits each)
  • One button oration (no call button)
  • Hang-up on CPC, busy, silence, time-out or dial tone
  • Touch tone restriction from microphone
  • Integral relays for camera control and door strike
  • Works with C-1000B for increased security
  • Works with C-3000 for "No CO" (phone linoperation
  • 50 keyless entry codes and postal lock input
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires