Select Country and Language Canada / French
Changer de pays
K-1500-7 | VIKING ELECTRONICS

VIKING ELECTRONICS | K-1500-7 | Vandal-Resistant Stainless Steel Panel Phone (5 in. x 10 in.)

  • Réf. fabricant K-1500-7
  • PART #244534
Call Waiting: NO
Caller ID: NO
Color: BLACK
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Description

The K-1500 Series provides simple vandal-resistant, communication in a flush mount, stainless steel, panel telephone.



The K-1500-7 and K-1500-6A work ideally with Viking's DLE-200B line simulator or on a dedicated ringdown circuit. If dialing is nessary, use Viking's K-1900-7 or combine the K-1500 Series phones with Viking's K- 1900-5 Hot-Line Dialer.



The K-1500 Series phones consist of a heavy gauge stainless steel panel, an armored cable, a heavy duty black hearing aid compatible amplifi handset, and an all metal cradle. Both phones are designed to mount to a standard double gang electrical box.



Must be a reseller to purchase this product

Caractéristiques
  • K-1500-6A: Now with heavy duty hookswitch and 14 gauge stainless steel faceplate
  • Operates on C.O. lines or analog PABX/KSU stations
  • Flush mounts to a standard double gang box
  • Optional VE-5x10 Surface Mount Box (K-1500-7 only)
  • Optional VE-9x20 Weatheroof Box (K-1500-7 only)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires