Select Country and Language Canada / French
Changer de pays
K-1500-E | VIKING ELECTRONICS

VIKING ELECTRONICS | K-1500-E | Elevator Phone, No Dial Pad

  • Réf. fabricant K-1500-E
  • PART #122109
Call Waiting: NO
Caller ID: NO
Color: BLACK
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Technology: ANALOG
Description

The K-1500 Emergency Phones provide reliable handset or handsfree emergency communication.



The K-1500-E and K-1500-EHFA can be connected directly to a C.O. line or analog PABX/KSU station when used in conjunction with a hotline dialer or programmering down circuit. The phones can also be used with Viking's DLE-200B ring down circuit. When the button is pressed, the K-1500-EHFA will come off hook until its intelligent call progress detection automatically hangs it up. During this time, the user may converse handsfree. Alternatively, standard handset communication is used with the K-1500-E.



The K-1500-E and K-1500-EHFA components conform to industry-set standards and are mounted on a formed aluminum panel, finished in red powder paint forasy visibility.



Must be a reseller to purchase this product

Caractéristiques
  • Handsfree or handset models available
  • Phone line powered
  • No dial pads
  • Designed to mount in a standard emergency phone enclosure (10" x 7" x 3")
  • Built for easy installation and simple operation K-1500-E Features
  • Hearing aid compatible handset with voe c
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires