Select Country and Language Canada / French
Changer de pays
K-1500P-W ASH | VIKING ELECTRONICS

VIKING ELECTRONICS | K-1500P-W ASH | Ash Wall Phone with Ringer and Network, No Keypad

  • Réf. fabricant K-1500P-W ASH
  • PART #122108
Call Waiting: NO
Caller ID: NO
Color: ASH
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: YES
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Technology: ANALOG
Type: INDUSTRIAL
Description

The K-1500P-D (desk) and K-1500P-W (wall) phones features a standard wall or desk configuration with a built-in ringer. Both are available in two colors: red or ash.



The K-1500P-D or K-1500P-W can be used on an analog PABX station port or standard.O. line to receive calls. It can also be used with a dedicated ringdown circuit, such as Viking's DLE-200B, to provide cost effective point-to-point communications.



Must be a reseller to purchase this product

Caractéristiques
  • Built in volume adjustable ringer
  • No dial pad
  • Hearing aid compatible amplified handset with volume control
  • Available in two colors: red or ash
  • Optional VE-9x12 or VE-9x20 weatherproof box
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires