Select Country and Language Canada / French
Changer de pays
K-1700-3-BN-EWP | VIKING ELECTRONICS

VIKING ELECTRONICS | K-1700-3-BN-EWP | K-1700-3-BN with Enhanced Weather Protection (EWP)

  • Réf. fabricant K-1700-3-BN-EWP
  • PART #393147
Call Waiting: NO
Caller ID: NO
Color: BRONZE
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: YES
Technology: ANALOG
Type: FEATURE PHONE
Description

The K-1700 Series entry phones provide a tough and attractive handsfree phone for apartment, and residential door entry or applications requiring a vandal-resistant speaker phone. The K-1700 Series entry phones are available in two attractive finishes: "brushed stainless steel" and "oil rubbed bronze".



When the "Call" button is pressed, the K-1700-3 returns dial tone. The keypad may then be used to dial any number. If no Touch Tone is entered within 8 seconds, CPC is detected, a busy signal is tected, or the programmable maximum call time has elapsed, the K-1700-3 will automatically disconnect. Alternatively, the K-1700-3 may be disconnected by pressing the "Call" button again. The K-1700-3 comes complete with a standard, flush mount, rough- in box. In addition, an optional VE-6x7 weather-resistant, surface mount box is available (see DOD# 424).



The K-1700-3-EWP shares all of the features of the K-1700-3 in addition to Enhanced Weather Protection (EWP) for outdoor installations where e unit is exposed to precipitation or condensation. EWP products feature foam rubber gaskets and boots, sealed connections, gel-filled butt connectors, as well as urethane or thermal plastic potted circuit boards with internally sealed, field-adjustabl e trim pots and DIP switches for easy on-site programming.



Must be a reseller to purchase this product

Caractéristiques
  • Vandal-Resistant Features: 14 gauge louvered 316 stainless steel faceplate with permanent laser etched graphics, stainless steel speaker/mic screen, heavy duty metal keypad and "Call" button, scratch resistant powder coating (K-1700-3-BN) and hex drive mounting screws
  • Weather-Resistant Features: Marine grade 316 stainless steel faceplate, screws and and push button switch. Switch internally sealed per IP67. Mylar speaker. Self-draining mic mount. Faceplate, mic and speaker gaskets. Weather-resistant powder paint (K-1700-BN)
  • K-1700-3-EWP is designed to meet IP66 Ingress Protection Rating (see DOD# 859 for more information)
  • Available in 2 standard faceplate finishes: 316 brushed stainless steel or oil rubbed bronze
  • Yellow "in use" LED
  • Telephone le powered
  • Volume adjustments for microphone and speaker
  • Advanced call progress detection: disconnects on busy signal, return to dial tone, CPC, reorder tone, maximum call time out and 40 second silence time out
  • Selectable auto-answer feature for monitring
  • Selectable push button disconnect
  • Zinc plated steel rough-in box with (2) 3/4" conduit knockouts
  • Optional VE-6x7 Surface Mount Box available
  • Selectable VOX switching speed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires