Select Country and Language Canada / French
Changer de pays
K-1900-30 | VIKING ELECTRONICS

VIKING ELECTRONICS | K-1900-30 | Smart Touch Tone Dialer with Redialing

  • Réf. fabricant K-1900-30
  • PART #668009
Description

The K-1900-30 is an automatic dialer that dials a 1-20 digit phone number, and can be programmed to call up to 4 additional phone numbers if the line is busy, or is not answered. The K-1900-30 can be used to add the smart dialing features of a Viking M odel E-30, to other non-dialing entry phones such as the E-10A, E-20B, E-40 series, E-50 series, E-60 series, E-70 series, K-1500 series phones, etc.



The K-1900-30 connects directly to an analog CO line, Analog PBX station, or analog port of a VOIadapter, and works with any analog phone. Touch Tone programming can be done locally, or remotely by calling into the unit. A Touch Tone identification number can be programmed to help identify the location of the call.



The K-1900-30 will continueo call through the programmed phone numbers one by one until the call is answered, or it can be programmed to limit the number of times it cycles through the phone numbers. User touch tone dialing can be restricted, or allowed for Touch Tone door strik e applications.



Must be a reseller to purchase this product

Caractéristiques
  • Non-volatile E2 memory (no batteries required)
  • Compatible with analog phones
  • Compatible with Viking E-series and K-series phones
  • Dials up to five 1-20 digit phone numbers
  • Cycles thru phone numbers until answered
  • Programmable max call timer
  • Local anmote Touch Tone programming
  • Ring-thru allows calling into the phone
  • Call status LED indicator
  • 12V DC adapter included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires