Select Country and Language Canada / French
Changer de pays
K-1900-5 | VIKING ELECTRONICS

VIKING ELECTRONICS | K-1900-5 | Hot-Line Dialer, Touch Tone

  • Réf. fabricant K-1900-5
  • PART #193548
Digital: NO
Multiple Mailboxes: NO
Description

The K-1900-5 will automatically dial a preprogrammed number, of up to 32 digits, whenever an associated telephone is taken off hook. Using non-volatile E2 memory, the K-1900-5 is telephone line powered and will operate on any loop start central office line or analog PABX/KSU extension.



The K-1900-5 is easily programmed remotely or locally using a standard Touch Tone phone



Must be a reseller to purchase this product

Caractéristiques
  • Touch Tone programmable
  • Telephone line powered
  • Non-volatile E2 memory (no batteries required)
  • Ring detection (won't dial on inbound calls)
  • User programmable security code
  • Programmable pauses in one and four second increments
  • Programmable to interruser touch tone dialing to help control fraudulent calls from hand held dialers, etc.
  • Programmable dialing speed (normal or fast)
  • Can be configured to operate from a contact closure
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires