Select Country and Language Canada / French
Changer de pays
K-1900-7-EWP | VIKING ELECTRONICS

VIKING ELECTRONICS | K-1900-7-EWP | K-1900-7 with Enhanced Weather Protection (EWP)

  • Réf. fabricant K-1900-7-EWP
  • PART #339087
Description

The K-1900-7 panel phone will auto-dial a 1-32 digit programmable phone number each time the handset is lifted. The unit will touch tone or pulse dial and will not auto-dial on incoming calls.



The K-1900-7 housing consists of a heavy gauge stainle steel panel, an armored cable, a heavy duty handset, and an all metal cradle. The K-1900-7 can be easily touch tone programmed at the shop or installation site. All programming is stored in non-volatile memory.



The K-1900-7-EWP shares all of the atures of the K-1900-7 in addition to Enhanced Weather Protection (EWP) for outdoor installations where the unit is exposed to precipitation or condensation. EWP products feature foam rubber gaskets and boots, sealed connections, gel-filled butt connec tors, as well as urethane or thermal plastic potted circuit boards with internally sealed, field-adjustable trim pots and DIP switches for easy onsite programming. For more information, see DOD# 859.



Must be a reseller to purchase this product

Caractéristiques
  • Auto dials 1 (up to 32 digits) programmable speed dial number
  • Touch tone or pulse dialing
  • Non-volatile memory (no batteries required)
  • Operates on analog PABX and key system extensions or analog Centrex and C.O. lines
  • Programmable 6 digit security codTouch tone programmable
  • Vandal-Resistant Features: 1/8" thick 316 stainless steel panel with permanent laser etched graphics, armored cable, metal cradle and hex drive mounting screws
  • Weather-Resistant Features: Marine grade 316 stainless steel faceplate and screws, weather-resistant powder paint on optional VE-5x10 (DOD# 424).
  • K-1900-7-EWP is designed to meet IP66 Ingress Protection Rating (see DOD# 859)
  • 54" armored handset cord on K-1900-7-EWP
  • Programmable pre-dial pause
  • Blocks fraudulent calls om hand held pocket dialers
  • Hearing aid compatible amplified handset with sealed push button volume control
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires