Select Country and Language Canada / French
Changer de pays
K-1900-8 | VIKING ELECTRONICS

VIKING ELECTRONICS | K-1900-8 | Hot-Line, Stainless Steel Panel Phone with Armored Cable and Stainless Steel Keypad

  • Réf. fabricant K-1900-8
  • PART #305977
Description

The K-1900-8 panel phone can either auto-dial a phone number each time the handset is lifted, be used as a multi-number auto-dialer, or be used as a standard (dumb) phone. The unit will touch tone or pulse dial and will not auto-dial on incoming calls.



The K-1900-8 housing consists of a heavy gauge stainless steel panel, a metal touch tone keypad, an armored cable, a heavy duty handset, and an all metal cradle. The K-1900-8 can be easily Touch Tone programmed at the shop or installation site. l programming is stored in non-volatile memory.



The K-1900-8-EWP shares all of the features of the K-1900-8 in addition to Enhanced Weather Protection (EWP) for outdoor installations where the unit is exposed to precipitation or condensation. EWP oducts feature foam rubber gaskets and boots, sealed connections, gel-filled butt connectors, as well as urethane or thermal plastic potted circuit boards with internally sealed, field-adjustable trim pots and DIP switches for easy on-site programming. For more information, see DOD# 859.



Must be a reseller to purchase this product

Caractéristiques
  • Auto dials 1 (up to 32 digits) programmable speed dial number
  • Multi-number dialer mode adds 5 (up to 16 digits) speed dial numbers
  • Touch tone or pulse dialing
  • Non-volatile memory (no batteries required)
  • Operates on analog PABX and key system extensio or analog Centrex and C.O. lines
  • Programmable 6 digit security code
  • Touch tone programmable
  • Vandal-Resistant Features: 1/8" thick 316 stainless steel panel with permanent laser etched graphics, armored cable, metal cradle, heavy duty metal keypad andhex drive mounting screws
  • Weather-Resistant Features: Marine grade 316 stainless steel faceplate and screws, sealed keypad, weather-resistant powder paint on optional VE-5x10 (DOD# 424).
  • K-1900-8-EWP is designed to meet IP66 Ingress Protection Rating (see DOD# 859)
  • 54" armored handset cord on K-1900-8-EWP
  • Programmable pre-dial pause
  • Blocks fraudulent calls from hand held pocket dialers
  • Limited toll restriction in dumb phone mode
  • Hearing aid compatible amplified handset with sealed push button vol control
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires