Select Country and Language Canada / French
Changer de pays
K-1900D-2 ASH | VIKING ELECTRONICS

VIKING ELECTRONICS | K-1900D-2 ASH | Ash Hot-Line Desk Phone with Non-Volatile Memory, Field Programmable

  • Réf. fabricant K-1900D-2 ASH
  • PART #274189
Call Waiting: NO
Caller ID: NO
Color: ASH
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Technology: ANALOG
Type: SINGLE LINE
Description

The K-1900 Series of Hot-Line phones are programmable to dial a 1-32 digit telephone number each time the phone's handset is lifted.



The products may be programmed to Touch Tone or pulse dial and will not dial on incoming calls.



The K-1900 phones are available in a desk or wall chassis configuration. A network insert dialer is also available, to convert standard phones into hot-line phones.



Must be a reseller to purchase this product

Caractéristiques
  • Telephone line powered
  • Hearing aid compatible amplified handsets
  • Rotary handset volume control
  • 1 - 32 digit programmable speed dial number
  • Touch Tone and 10/20 pps pulse dialing
  • Non-volatile memory (no batteries required)
  • Restricts fraudulent callsm hand held dialers
  • K-1900D/W-2 available in red or ash
  • Optional Q170600 ringer (Fax Back Doc 845)
  • Operates on a C.O. line or analog PABX/KSU extensions
  • Ring detection (will not dial on incoming calls)
  • Programmable security code to enter the programg mode
  • Touch Tone programmable
  • K-1900-6 fits standard 500, 554, 2500 and 2554 set phones
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires