Select Country and Language Canada / French
Changer de pays
K-2000-DVA | VIKING ELECTRONICS

VIKING ELECTRONICS | K-2000-DVA | Multi-Input Voice Dialer/Announcer

  • Réf. fabricant K-2000-DVA
  • PART #356694
Digital: NO
Multiple Mailboxes: NO
Description

Viking's K-2000-DVA is a fully programmable multi-input, multinumber auto dialer and digital announcer, designed for emergency and non-emergency message notification. The K-2000-DVA has eight dry contact inputs, each of which can dial up to eight 32-di git phone numbers and play a message up to 1 minute in length specific to that input.



Messages can be recorded locally or remotely with a total message time for all 8 inputs of eight minutes. When configured as an alarm dialer, the K-2000-DVA has ll progress detection capability with normal and fast busy, call pickup, CPC and ringno- answer detection. The K-2000-DVA can also be set up as a store caster (no dialing), for on-site promotional or assistance announcements.



Programming can be do with a touch tone phone or using a PC with a serial port connection and free software available on the Viking website: www.vikingelectronics.com



Must be a reseller to purchase this product

Caractéristiques
  • Non-volatile memory (no batteries required)
  • Stores up to eight 32-digit phone numbers (sixty-four 32-digit numbers total
  • 8 minutes of record time (1 minute per input)
  • Programmable message repeat counter
  • Programmable lap counter
  • Eight inputs programme normally open or normally closed and enabled or disabled
  • Programmable ring delay for remote programming and alarm polling
  • Programmable qualifier timer for each input (time for an event to be qualified as an alarm)
  • Programmable resume timer for each nput (time following reset for input to become active again)
  • Call progress detection
  • Programmable ringback limit for call progress
  • Remote security and access codes
  • Store caster mode
  • Local or remote programming and recording
  • RS-232 port for programmvia a PC
  • Compatible with the RC-2A and RC-3 remote DTMF controllers
  • Phone numbers may be programmed as pager numbers (no voice message played)
  • Programmable hookswitch flash before dialing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires