Select Country and Language Canada / French
Changer de pays
K-202-DVA | VIKING ELECTRONICS

VIKING ELECTRONICS | K-202-DVA | Two Input Voice Dialer/Announcer

  • Réf. fabricant K-202-DVA
  • PART #356693
Digital: NO
Multiple Mailboxes: NO
Description

Viking's K-202-DVA is a fully programmable two-input, multi-number auto dialer, designed for emergency and non-emergency message notification. The K-202-DVA has two dry contact inputs, each of which can dial up to seven 32-digit phone numbers and play a message up to 1 minute in length specific to that input.



Messages can be recorded locally or remotely with a total message time for both inputs of two minutes. The K-202-DVA has call progress detection capability with normal and fast busy, call ckup, CPC and ring-noanswer detection. Programming is easily done with a Touch Tone phone.



Must be a reseller to purchase this product

Caractéristiques
  • Non-volatile memory (no batteries required)
  • Stores up to seven 32-digit phone numbers per input (fourteen 32-digit numbers total)
  • 2 minutes of record time (1 minute per input)
  • Programmable message repeat counter
  • Programmable lap counter
  • Two inputs prammable for normally open or normally closed and enabled or disabled
  • Programmable ring delay for remote programming and alarm polling
  • Programmable qualifier timer for each input (time for an event to be qualified as an alarm)
  • Programmable resume time for each input (time following reset for input to become active again)
  • Call progress detection
  • Programmable ringback limit for call progress
  • Remote security and access codes
  • Local or remote programming and recording
  • Compatible with the RC-2A and RCremote DTMF controllers
  • Phone numbers may be programmed as pager numbers (no voice message played)
  • Programmable hookswitch flash before dialing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires