Select Country and Language Canada / French
Changer de pays
K-6000-DVA | VIKING ELECTRONICS

VIKING ELECTRONICS | K-6000-DVA | Automated Voice Message Delivery System

  • Réf. fabricant K-6000-DVA
  • PART #668011
Description

Model K-6000-DVA can automatically notify up to 1000 people of an event or an event cancellation, school or business closing or delayed opening. The K-6000-DVA is designed to connect to a standard analog CO line, PABX station or VoIP ATA or FXS port. T o activate the unit, an authorized official calls the K-6000-DVA, dials a 6 digit access code, selects a pre-recorded message or records a live message up to 1 minute, then activates the unit via a touch tone command to automatically call all the phone numbers in a pre-programmed group. Up to 6 groups of phone numbers can be pre-programmed into the unit. Alternatively, activating an "All Call" command calls all pre-programmed numbers.

The K-6000-DVA can also be activated (or cancelled) by up to 8 external momentary push buttons (not included). In the event any called number is busy or doesn't answer, the unit will retry the unanswered numbers several times (programmable 1-9) after all other numbers are called. The maximum time the line is allowe d to ring before calling the next number can be set from 10 to 59 seconds (1 to 10 rings). The unit waits 2 seconds for touch tones after the message is delivered, if a is detected, the message is replayed once. For critical applications, the K-6000-DV A can be programmed to require a positive confirmation - the called party must send a pre-determined touch tone to confirm that the message was received. The K-6000-DVA can be programmed from your PC's USB or RS- 232 port. Note: Delivering a message to 1000 people will take a significant amount of time. To speed up the process, use multiple K-6000-DVA's and multiple phone lines

Must be a reseller to purchase this product

Caractéristiques
  • Non-volatile memory (no batteries required)
  • Stores up to 1000 14-digit numbers
  • Up to 6 groups
  • 6 minutes of total record time
  • Eight normally open inputs for push buttons to activate groups 1-6, "All Call" or "Stop"
  • Programmable ring delay for remote gramming
  • Call progress detection determines when answered
  • Programmable ringback time for call progress
  • Programmable "retry" limit (1-9) for calls that are busy or don't answer
  • Remote security and access codes
  • Local or remote programming and recordinrogram from your PC's USB or RS-232 port (RS-232 to USB adapter included)
  • Up to 8 K-6000-DVAs can be connected to 1 PC
  • Master/Slave mode for multiple levels of K-6000-DVAs
  • Line level input for loading pre-recorded messages into the unit
  • Activity repos available
  • Answering machine mode
  • Record and forward mode
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires