Select Country and Language Canada / French
Changer de pays
K-DSC | KEYSCAN

KEYSCAN | K-DSC | System VII Access Control Management Software DSC Intrusion Panel Integration Add-On Module

  • Réf. fabricant K-DSC
  • PART #540370
Product Type: APPLICATION
Sales Category: SOFTWARE
Software Type: ACCESS CONTROL
Description

The DSC integration module allows user to program and make changes to their DSC intrusion system directly from the System VII software.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Integrate with DSC Power Series and Maxsys Intrusion Panels with this add on license to observe and control your entire access and intrusion system from one integrated software package
  • Active logging of all DSC panel activity, arming, disarming from System VII
  • Run reports on the entire building system, including all access activity and DSC panel activity
  • Provides real-time display of DSC system, zone, partition status
  • Provides control of system or partition arming and disarming based on user defined permissions enforced by System VII software
  • Map DSC partitions on the Keyscan Active map for true real-time system wide 'at a glance' monitoring
  • Generates email notification if a user-defined DSC event is triggered
  • Requires REV.11 Keyscan ACU with relevant firmware
  • Requires the purchase of System VII Software
  • Now includes 1-6' data cable with 9 pin connector on one end
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires