Select Country and Language Canada / French
Changer de pays
K-KPR | KEYSCAN

KEYSCAN | K-KPR | K-KPR - 125 KHz Proximity Reader and Keypad

  • Réf. fabricant K-KPR
  • PART #532166
Approx Dims. HWD-Inches: 5" X 3" X 1"
Color: BLACK
Environmental: WEATHERPROOF
Format: MULTIPLE FORMATS
Frequency: 125 KHZ
Interface: WIEGAND INTERFACE
Mounting: SINGLE GANG ELECTRICAL BOX
Product Type: ACCESS READER
Read Format: KEYPAD, HID PROXIMITY
Sales Category: ELECTRIC READERS AND KEYPAD
Description

When PIN and Prox is desired, this stylish and reliable 125 kHz Proximity keypad/reader is an ideal choice.

Must be a reseller to purchase this product

Caractéristiques
  • Combination Proximity and Keypad Reader
  • When used on a Keyscan system, entry can be identified based on proximity operation only; proximity and passcode; or passcode operation only
  • Single gang wall mounting plate with both black and off-white covers
  • Blue backlit keys for low light use
  • Audible tone to indicate key presses
  • Works with 125 kHz compatible proximity credentials, including Keyscan CS125-36
  • Suitable for indoor or outdoor use with read range up to 6 in.
  • 12 V DC Operation @ 80 mA
  • Limited lifetime warranty against defects in materials and workmanship
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires