Select Country and Language Canada / French
Changer de pays
K-PROX2 | KEYSCAN

KEYSCAN | K-PROX2 | K-PROX2 - 125 KHz Proximity Reader

  • Réf. fabricant K-PROX2
  • PART #523011
Approx Dims. HWD-Inches: 5" X 2" X 1"
Color: BLACK
Environmental: WEATHERPROOF
Format: MULTIPLE FORMATS
Frequency: 125 KHZ
Interface: WIEGAND INTERFACE
Mounting: SINGLE GANG ELECTRICAL BOX
Product Type: ACCESS READER
Read Format: KEYPAD, HID PROXIMITY
Sales Category: ELECTRIC READERS AND KEYPAD
Description

The Keyscan K-PROX2 125 kHz Proximity Reader has a sleek black finish with clear LED illumination for access granted and denial indications.

Must be a reseller to purchase this product

Caractéristiques
  • Uses proven digital radio frequency identification technology
  • On-board beeper is used to generate audible tones or simply to sound a local door-held-open alert
  • 2-in-1 design provides both mullion and single gang plate mounting options all with a single unit (simply discard removable switch plate for mullion installations)
  • Works with Keyscan 125 kHz compatible proximity credentials (CS125-36)
  • Suitable for indoor or outdoor use with read range up to 6 in.
  • Durable, weather-resistant construction for reliable operation and long usage even in harsh environments
  • 1 2 V DC Operation @ 80 mA
  • Size: 4.5 in. x 1.5 in. x.0.6 in.D (Mullion); 4.5 in. x 3 in. x 0.6 in.D (Switch Plate)
  • Limited lifetime warranty against defects in materials and workmanship
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires