Select Country and Language Canada / French
Changer de pays
K-RX | KEYSCAN

KEYSCAN | K-RX | Wireless RF Receiver

  • Réf. fabricant K-RX
  • PART #541237
Description

Ideal for security access control applications such as securign garage or gate entries. The receiver provides integration to gate or garage applications without costly trenching or installation of pedestals to mount readers.

Must be a reseller to purchase this product

Caractéristiques
  • Permits tracking, usage reporting and assigning access privileges (including time and day restrictions) when used with Keyscan Access Control Unit
  • Keyscan 36 bit Wiegand format for an extra layer of security
  • Receiver provides 2 hardwired 36 Bit Keyscan secure Wiegand outputs for connection to the Keyscan Access Control Unit, providing an ideal solution for multiple gate control using a single receiver
  • Receiver is contained in a weather-resistant NEMA, 4x Compliant plastic enclosure that is suitable for outdoor installations
  • 4 channel receiver, RF operation uses 433MHz frequency
  • Receiver offers innovative RF sensitivity and range control. Receiver range may be adjusted from 12 in. to a factory defaulted maximum of 150 ft.
  • 12 V DC Operation at 80mA
  • Works with K-TX2 Transmitter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires