Select Country and Language Canada / French
Changer de pays
K-SECURE 4K | KEYSCAN

KEYSCAN | K-SECURE 4K | K-SECURE - 4K MIFARE 13.56 MHz Contactless Smart Card Credential

  • Réf. fabricant K-SECURE 4K
  • PART #540408
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Format: 36-BIT
Frequency: 13.56 MHZ
Product Type: MISCELLANEOUS CARD
Read Format: SMART CARD
Sales Category: ELECTRIC CARDS AND FOBS
Description

The Keyscan K-SECURE contactless smart card is equipped with numerous anti-counterfeiting and card anti-duplication technologies.

Must be a reseller to purchase this product

Caractéristiques
  • Keyscan 36-bit Wiegand format for an extra layer of security
  • Utilizes internationally recognized Mifare contactless smart card technology
  • 13.56 MHz credentials provide the highest level of anti-counterfeiting protection
  • Credentials are uniquely numbered, guaranteeing no manufacturer card duplication
  • Cards provide up to a 4 in. read range
  • ISO print quality on both sides of each card
  • Cards have a glossy finish on both sizes for best quality dye sublimation printer results
  • Cards can be slot punched
  • Works with Keyscan K-SMART readers
  • 1K format also available (K-SECURE1K)
  • Package of 50 cards
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires