Select Country and Language Canada / French
Changer de pays
K-SMART | KEYSCAN

KEYSCAN | K-SMART | K-SMART - 13.56 MHz Contactless Smart Card Reader

  • Réf. fabricant K-SMART
  • PART #532167
Approx Dims. HWD-Inches: 5" X 2" X 1"
Color: BLACK
Environmental: WEATHERPROOF
Format: SMART
Frequency: 13.56 MHZ
Interface: WIEGAND INTERFACE
Mounting: SINGLE GANG ELECTRICAL BOX
Product Type: ACCESS READER
Read Format: SMART CARD
Sales Category: ELECTRIC READERS AND KEYPAD
Description

The Keyscan K-SMART 13.56MHz Contactless Smart Card Reader provides both enhanced smart card security and additional Keyscan AES multi-layer encryption.

Must be a reseller to purchase this product

Caractéristiques
  • 2-in-1 unit for mullion or single gang plate installation
  • Uses internationally acclaimed industry-proven non-proprietary 13.56 MHz MIFARE smart card technology
  • Provides an innnovative 'Heartbeat' technology that if interruped due to wiring fault or reader damage, an alarm condition is triggered by the Keyscan panel
  • Limited lifetime warranty against defects in materials and workmanship
  • Works with Keyscan K-SECURE smart card credentials
  • Size: 4.5 in. x 1.5 in. x 0.6 in.D (mullion), 4.5 in. x 3 in. x .6 in.D (switch plate)
  • 12 V DC Operation @ 160 mA
  • Also Available: US Government option for FIPS 201 & TWIC compatible transparent reader (K-SMART-GOV)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires