Select Country and Language Canada / French
Changer de pays
K-VAN | KEYSCAN

KEYSCAN | K-VAN | K-VAN - 125 KHz Vandal-resistant Proximity Reader

  • Réf. fabricant K-VAN
  • PART #532168
Approx Dims. HWD-Inches: 5" X 2" X 1"
Color: US32D SATIN STAINLESS STEEL
Environmental: WEATHERPROOF
Format: MULTIPLE FORMATS
Frequency: 125 KHZ
Interface: WIEGAND INTERFACE
Mounting: SINGLE GANG OR SURFACE
Product Type: ACCESS READER
Read Format: KEYPAD, HID PROXIMITY
Sales Category: ELECTRIC READERS AND KEYPAD
Description

Ideal when adding access control in environments where aggressive behaviour, crime or vandalism could be expected.

Must be a reseller to purchase this product

Caractéristiques
  • Reader is constructed of solid stainless steel with a Fibertex bullet-resistant insert to provide the highest level of vandal resistance
  • Fibertex material is UL752 listed for bulletproof integrity
  • Uses proven digital radio frequency identification technology
  • Mounting options include 2 countersunk 0.25 in. thru-holes and 4 - 1/4-20 tapped holes in teh back fro tamper-proof blind mount installations
  • Works with Keyscan 125 kHz compatible proximity credentials (CS125-36 / F-125-36)
  • Provides non-contat read range of up to 1 in.
  • Ideal for indoor or outdoor environments
  • Mounting options include two countersunk 0.25 inch thru-holes as well as four 1/4-20 tapped holes in the
  • back for tamper-proof blind mount installations
  • 12 V DC Operation @ 90 mA
  • ited lifetime warranty against defects in materials and workmanship
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires