Select Country and Language Canada / French
Changer de pays
KB-3MRD | AIPHONE

AIPHONE | KB-3MRD | Video Master Station, Wall/Desk Mount, 24 VDC, 12 VDC, 400 Milliampere Door Release, 4" TFT Color LCD, 7-5/16" Width x 7-11/16" Height

  • Réf. fabricant KB-3MRD
  • PART #232080
Type: MASTER/BASE STATIONS
Description

Master Monitor - The KB-3MRD is a master monitor that allows the connection of up to three video door stations and 4 additional sub monitors. The Unit features a TFT color monitor, a handset for private communication, a door release button, call-in LED's, tilt control, all call and more

Caractéristiques
  • Video Identification and Monitoring with 4 Inch Screen
  • Instant Voice Call-In with Image
  • Built-In Illumination for Low Light Conditions
  • Selective Call
  • Video Out to DVR Via Supplied Connector
  • Handset for Privacy
Spécifications
  • Communication: Pick up at any station to reply, 2-1/2 min. timed, recycle with MONITOR, monitor audio and image of door, hands-free with MONITOR, press a station selector and call by voice, the called station replies hands-free, lift handset, press All Call button to call the other stations with pre-tone and voice
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires