Select Country and Language Canada / French
Changer de pays
KBD-DIGITAL | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | KBD-DIGITAL | INTUIKEY DIGITAL KEYBOARD WITH LCD FOR USE WITH DIVAR DVR AND 600 & 700 SERIES RECORDERS

  • Réf. fabricant KBD-DIGITAL
  • PART #271763
Environment Type: INDOOR
Mounting Type: SURFACE
Type: KEYBOARD
Voltage/Current Type: 12 VAC
Description

The IntuiKey Series keyboards are full function, multipurpose keyboards used for system control and programming. The IntuiKey includes an integral variable speed pan/tilt/zoom (PTZ) joystick and a splash resistant design. An optional rack mount kit allows the IntuiKey to be mounted in a standard EIA 48 cm (19 in.) rack.

Must be a reseller to purchase this product

Caractéristiques
  • Control matrix, DVR, and IP video products with one keyboard
  • Soft keys allow for product-specific menus
  • Backlit keys and easy-to-read displays
  • Simplified system programming with an intuitive interface
  • Multilingual support
  • Plug-and-play with Bosch Switcher
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires