Select Country and Language Canada / French
Changer de pays
KBD4000 | PELCO

PELCO | KBD4000 | Push-button Control Keypad with 3-axis Vari-speed Joystick. Provides Remote Control of Multiple Genex MX4000 Series Multiplexers or Multiplexer Server

  • Réf. fabricant KBD4000
  • PART #232969
Environment Type: INDOOR
Type: KEYBOARD
Voltage/Current Type: 12 VDC
Description

Pushbutton control keypad with 3-axis vari-speed joystick. Provides remote control of multiple Genex MX4000 series multiplexers or multiplexer server.

Must be a reseller to purchase this product

Caractéristiques
  • Remote Control of Multiplexer Functions
  • Select up to 256 Cameras from One Keyboard Connected to a String of MX4000 Genex Multiplexers
  • Select up to 128 Cameras from a Maximum of Four Keyboards through an MX4000SVR Genex Multiplexer Server
  • Joystick for ixed Speed and Variable Speed Control of Pan/Tilt Units
  • Preset Position and Pattern Control
  • Main and Spot Monitor Control
  • Digital Zoom Control on Main Monitor
  • Auxiliary Operation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires