Select Country and Language Canada / French
Changer de pays
KBDKIT | PELCO

PELCO | KBDKIT | Keyboard Wiring Accessory for KBD100, KBD200, KBD300 and KBD4000 Keyboards. Required when using multiple keyboards with the CM6700 or MX4000SVR. 120 V AC

  • Réf. fabricant KBDKIT
  • PART #232970
Environment Type: INDOOR
Voltage/Current Type: 120 VAC
Description

Keyboard wiring accessory for KBD100, KBD200, KBD300, and KBD4000 keyboards. Required when using multiple keyboards with the CM6700 or MX4000SVR. 120 V AC.

Must be a reseller to purchase this product

Caractéristiques
  • Keyboard to Control: - CM6700/CM6800/CM9760-SAT/CM9700 Matrix Switchers - Genex Multiplexer When Used with CM6700 and CM6800 - Up to 16 Receivers Directly from Keyboard (such as Spectra and Esprit )
  • Multi-Speed Control of PTZ Functions
  • Preset Position and Pattern Control
  • Auxiliary Operation
  • Auto/Random/Frame Scanning
  • Programming of CM6700/CM6800/CM9760-SAT/CM9760-MDA
  • Automatic Recognition of CM6700/CM6800 and Direct P Modes
  • Keyboard Control of all CM6800 External Auxiliaries
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires