Select Country and Language Canada / French
Changer de pays
KBDPTZ1 | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | KBDPTZ1 | Speed Dome Keyboard Controller

  • Réf. fabricant KBDPTZ1
  • PART #553531
Type: CONTROLLER
Voltage/Current Type: 12 VDC
Caractéristiques
  • Capable of controlling up to 32 speed domes
  • 2 levels of passwords (administrator and user) are supported for higher security
  • Programmed data from up to 2 domes can be downloaded to non-volatile memory space and uploaded to a new dome
  • Control a camera's panning and tilting movement with variable speeds from 0.5 ft./sec. to 90 ft./sec., as well as its zoom, focus and iris command
  • Normal speed is inversely proportional to the current zoom ratio
  • Turbo speed is max. 380 ft./sec. when "Ctrl" key is pressed
Spécifications
  • Speed Dome Keyboard Controller
  • Power Consumption: 12 Volt DC, 0.5 Watt
  • Control Method: RS-485
  • Baud Rates: RS-485, 2400 - 230 kbps
  • Power Supply: 12 Volt DC At 1.5 Amp (Power Supply Included)
  • Dimension: 6.5 Inch Length x 15 Inch Width x 2.75 Inch Height
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires