Select Country and Language Canada / French
Changer de pays
KBE-455V28-21NV | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | KBE-455V28-21NV | IP Outdoor Prepackaged, High Resolution Color Camera, 2.8-11 mm Lens, 24 V AC, 60 Hz, IVA-prepared

  • Réf. fabricant KBE-455V28-21NV
  • PART #510498
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: IP
Description

Must be a reseller to purchase this product

Caractéristiques
  • Camera and lens pre-wired into a Bosch housing that includes a feed-through mount and 1.5 m (5 ft.) of cabling (plug-and-play design)
  • Choice of camera model: IP or Analog. Includes up to 2 MP/HD 1080p, general purpose or Day/Night; with vari-focal lens options
  • Flexible transmission modes: IP, coax, fiber and unshielded twisted pair (UTP)
  • IP models offer quad-streaming of multiple H.264 streams and local storage for flexible recording.
  • ONVIF conformant
  • Bilinx bi-directional communication
Spécifications
  • NTSC IP Prepackaged High-Resolution Color Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires