Select Country and Language Canada / French
Changer de pays
KBE-455V55-20 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | KBE-455V55-20 | Outdoor prepackaged camera, 1/3 in., high-resolution, color, 5-50 mm lens, 24 V AC, 60 Hz

  • Réf. fabricant KBE-455V55-20
  • PART #356761
Environment: OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
Description

The KBN and KBE Series Prepackaged Cameras are complete surveillance systems that include a camera and lens installed and pre-wired into a Bosch housing with a feed-through wall-mount. All packages feature Bosch's signature line of Dinion, DinionXF or Dinion IP cameras.

Must be a reseller to purchase this product

Caractéristiques
  • General purpose, high-performance and Day/Night cameras
  • Network and analog cameras
  • Various lens options available
  • Bilinx bi-directional communication
  • Indoor or outdoor versions (outdoor IP66, NEMA 4X enclosure rating)
  • Camera and lens are pre-wired i a Bosch housing
  • Plug-and-play design includes feed through mount and 1.5 m (5 ft.) of cabling
  • Coax, fiber, UTP and IP outputs
Spécifications
  • NTSC Analog Prepackaged High-Resolution Color Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires