Select Country and Language Canada / French
Changer de pays
KBR960-US | PELCO

PELCO | KBR960-US | KBR960 Rack-mount Keyboard with US Power Cord

  • Réf. fabricant KBR960-US
  • PART #298772
Environment Type: INDOOR
Mounting Type: RACK
Type: KEYBOARD
Voltage/Current Type: 120 VAC
Description

KBR960 Rackmount keyboard with US powercord.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Keyboard to Control CM6800 Matrix Switchers
  • Full Function Keyboard Uses Pelco's M Protocol
  • Variable-Speed, Vector-Solving Joystick for PTZ and Dome Control
  • Joystick Zoom Control Knob
  • 24 Programmable Soft Keys, Six Control Keys, and Three Lens Controleys
  • LCD Display Provides Four Lines of Keyboard Information and Options
  • Preset Position and Pattern Control
  • Auxiliary Operation
  • Download Function Key Configurations to and from Other KBD960 Keyboards
  • Available as a Desktop (KBD960) Model and a Rack-nt (KBR960) Mode
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires