Select Country and Language Canada / French
Changer de pays
KEY2K2MAG | KEYSCAN

KEYSCAN | KEY2K2MAG | PACKAGED IN 50, 13.56 MHz CONTACTLESS SMART CARD (ISO STANDARD FOR CARD PRINTING), 2 K MEMORY WITH 2 APPLICATION AREAS, KEYSCAN HIGH SECURITY FORMAT. ONLY WORKS WITH KEYSCAN iCLASS, 1/2" ABA STANDARD, TRACK, COERCIVITY, 4000 OERSTED

  • Réf. fabricant KEY2K2MAG
  • PART #540440
Color: WHITE
Dimensions: 3" X 2" (APPROX.)
Format: 36-BIT
Frequency: 13.56 MHZ
Memory: 2K BITS
Product Type: MISCELLANEOUS CARD
Read Format: SMART CARD
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: SLOT ON HORIZONTAL ORIENTATION
Description

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Packaged in 50
  • 13.56 MHz Contactless Smart Card (ISO Standards for Card Printing)
  • 2 K Memory with 2 Application Areas
  • Keyscan High Security Format
  • Only Works with Keyscan iClass Readers
  • 1/2 in. ABA Standard, 3 Track, High Coercivity
  • 4000 Oersted - Blank Programming
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires