Select Country and Language Canada / French
Changer de pays
KEYR90 | KEYSCAN

KEYSCAN | KEYR90 | HID iCLASS Legacy Long Range Smart Card Reader - Keyscan Format

  • Réf. fabricant KEYR90
  • PART #540437
Approx Dims. HWD-Inches: 5" X 2" X 1"
Color: BLACK
Environmental: WEATHER RESISTANT
Format: UP TO 85-BIT
Frequency: 125 KHZ
Interface: WIEGAND INTERFACE
Mounting: SINGLE GANG ELECTRICAL BOX
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID FORMAT
Sales Category: ELECTRIC READERS AND KEYPAD
Description

iCLASS Legacy SE Contactless Long Range Smart Card Reader

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • For existing systems
  • Keyscan iCLASS Elite Key format provides an additional layer of encryption giving Keyscan system users an added security layer compared to public key readers and credentials
  • Long Range Reader: Up to 18 in.
  • Works with Keyscan iCLAS 13.56 MHz Smart credentials: KC2K2SR (Clamshell Card), KI2K2SR (Printable Card), KI2K2MSR (Printable Card with Mag Stripe), KI1616SR (16K/16 Printable Card), KF2K2SR (FOB), KT2K2SR (Tag), KTX2ICL (Transmitter), TX4ICL (Transmitter)
  • Compatible for Keys can iCLASS Readers and Credentials purchased between June 2005 and November 2013
  • Size: 12 in.W x 12 in.H x 1.25 in.D
  • Limited lifetime warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires