Select Country and Language Canada / French
Changer de pays
KF2K2SE | KEYSCAN

KEYSCAN | KF2K2SE | HID iCLASS SE 2K/2 13.56 MHz Contactless Smart FOB - Keyscan Format

  • Réf. fabricant KF2K2SE
  • PART #548054
Frequency: 13.56 MHZ
Memory: 2K BITS
Product Type: KEY FOB CREDENTIAL
Read Format: SMART CARD
Sales Category: ELECTRIC CARDS AND FOBS
Description

13.56MHz Contactless Smart FOBs

Must be a reseller to purchase this product

Caractéristiques
  • For new installations only
  • The Keyscan 13.56 MHz Smart FOB is designed to work with Keyscan iCLASS SE Series Readers for new installations only
  • Keyscan 36-bit Wiegand format for an extra layer of security
  • 2K Memory with 2 application areas
  • Keyscan iASS Elite Key format provides an additional layer of encryption giving Keyscan system users an added security layer compared to public key readers and credentials
  • Works with Keyscan iCLASS SE Readers: KR10SE, KR40SE, KRK40SE
  • Package of 50 FOBs
  • Note: Rad range is reduced by 50% when using FOBs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires