Select Country and Language Canada / French
Changer de pays
KI16K16SE | KEYSCAN

KEYSCAN | KI16K16SE | HID iCLASS SE 16K/16 13.56 MHz ISO (Printable) Smart Card - Keyscan Format

  • Réf. fabricant KI16K16SE
  • PART #548053
Frequency: 13.56 MHZ
Memory: 16K BITS
Product Type: ISO CARD FOR PRINTING
Read Format: SMART CARD
Sales Category: ID BADGE
Description

13.56MHz Contactless Printable Smart Cards - 16K Memory / 16 Application Areas

Must be a reseller to purchase this product

Caractéristiques
  • For new installations only
  • The Keyscan 13.56 MHz contactless printable smart card is designed to work with Keyscan iCLASS SE Series Readers for new installations only
  • Keyscan 36-bit Wiegand format for an extra layer of security
  • Features a graphics quaity surface that meets ISO quality standards when used with direct image or thermal transfer printers
  • 16K Memory with 16 application areas
  • Also available in 2K bit memory (Part #: KI2K2SE)
  • Keyscan iCLASS Elite Key format provides an additional layer f encryption giving Keyscan system users an added security layer compared to public key readers and credentials
  • Works with Keyscan iCLASS SE Readers: KR10SE, KR40SE, KRK40SE
  • Cards provide up to 4 in. read range
  • Package of 50 cards
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires