Select Country and Language Canada / French
Changer de pays
KI16K16SR | KEYSCAN

KEYSCAN | KI16K16SR | HID iCLASS Legacy SR 16K/16 13.56 MHz ISO (Printable) Smart Card - Keyscan Format

  • Réf. fabricant KI16K16SR
  • PART #548078
Frequency: 13.56 MHZ
Memory: 2K BITS
Product Type: CLAMSHELL CARD
Read Format: SMART CARD
Sales Category: ELECTRIC CARDS AND FOBS
Description

13.56MHz Contactless Printable Smart Cards - 16K Memory / 16 Application Areas

Must be a reseller to purchase this product

Caractéristiques
  • For existing systems
  • Keyscan 36-bit Wiegand format for an extra layer of security
  • 13.56MHz credentials provide the highest level of anti-counterfeiting protection
  • Keyscan iCLASS Elite Key format provides an additional layer of encryption giving Keysca system users an added security layer compared to public key readers and credentials
  • 16K Memory with 16 Application areas
  • Also available in 2K bit memory (Part #: KI2K2SR)
  • Works with the following Keyscan Readers: KR10L, KR40L, KRK40L, KEYR90
  • Compatie for Keyscan iCLASS Readers and Credentials purchased between June 2005 and November 2013
  • Package of 50 standard clamshell cards
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires