Select Country and Language Canada / French
Changer de pays
KI2K2MSE | KEYSCAN

KEYSCAN | KI2K2MSE | HID iCLASS SE 2K/2 13.56 MHz ISO (Printable) Mag Stripe Smart Card - Keyscan Format

  • Réf. fabricant KI2K2MSE
  • PART #548052
Frequency: 13.56 MHZ
Memory: 2K BITS
Product Type: ISO CARD FOR PRINTING
Read Format: MAGNETIC STRIPE
Sales Category: ID BADGE
Description

13.56MHz Contactless ISO Standard (Printable) Smart Cards with Mag Stripe

Must be a reseller to purchase this product

Caractéristiques
  • For new installations only
  • The Keyscan 13.56 MHz contactless printable smart card is designed to work with Keyscan iCLASS SE Series Readers for new installations only
  • Keyscan 36-bit Wiegand format for an extra layer of security
  • 2K Memory with 2 appliction areas
  • Keyscan iCLASS Elite Key format provides an additional layer of encryption giving Keyscan system users an added security layer compared to public key readers and credentials
  • Designed to be used with Keyscan iCLASS SE Readers: KR10SE, KR40SE, KRK40SE
  • Cards provide up to 4 in. read range
  • Package of 50 ISO standard (printable) cards with 1/2 in. ABA standard Mag Stripe
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires