Select Country and Language Canada / French
Changer de pays
KI2K2SE | KEYSCAN

KEYSCAN | KI2K2SE | HID iCLASS SE 2K/2 13.56 MHz ISO (Printable) Smart Card - Keyscan Format

  • Réf. fabricant KI2K2SE
  • PART #548051
Frequency: 13.56 MHZ
Memory: 2K BITS
Product Type: ISO CARD FOR PRINTING
Read Format: SMART CARD
Sales Category: ID BADGE
Description

13.56MHz Contactless ISO Standard (Printable) Smart Cards

Must be a reseller to purchase this product

Caractéristiques
  • For new installations only
  • The Keyscan 13.56 MHz contactless printable smart card is designed to work with Keyscan iCLASS SE Series Readers for new installations only
  • Keyscan 36-bit Wiegand format for an extra layer of security
  • Features a graphics quaity surface that meets ISO quality standards when used with direct image or thermal transfer printers
  • 2K Memory with 2 application areas
  • Also available in 16K bit memory (Part #: KI16K16SE)
  • Keyscan iCLASS Elite Key format provides an additional layerof encryption giving Keyscan system users an added security layer compared to public key readers and credentials
  • Works with Keyscan iCLASS SE Readers: KR10SE, KR40SE, KRK40SE
  • Cards provide up to 4 in. read range
  • Package of 50 Cards
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires